Mcr Safety

Safety Glasses, Gray Scratch-Resistant


product price: $6.15
/ea
Sold in multiples of 12 for $73.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Polarized Lens No
  • Eyewear Size Universal
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Gray
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Blackjack
UV Protection 99.9%
Standards ANSI Z87.1-2015
Metal Detectable No
Photochromatic Lens No
X-Ray Detectable No
Visible Luminous Transmission 0.13
Frame Type Frameless
Arm Color Gray
Arm Tip Type Hybrid
Frame Style Wraparound

Description

Safety Glasses, Series S21, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Eyewear Size M, Lens Material Polycarbonate, Temple Color Slate, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.