Mcr Safety

Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch


original price: $12.29
9% off
new price: $11.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Multi-Color
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Tpr
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Indoor/Outdoor
Frame Color Multi-Color
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Tpr
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Hellion
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
Includes Eyeglass Cord
Photochromatic Lens No
X-Ray Detectable Yes
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable Yes
Visible Luminous Transmission 0.36
Nose Bridge Material TPU
Frame Type Full-Frame
Arm Material Polycarbonate
Arm Color Gray
Frame Style Wraparound
Includes Padded Nose Piece Yes
Includes No Lens Coatings No
Includes Anti-Static Lens Coating No
Welding Shade Designation Not Rated for Welding Use
Includes Brow Lining No
Includes Anti-Fog Lens Coating Yes
For Small Heads Designation Not Rated for Small Heads
Includes Eye Socket Lining No
Includes Scratch-Resistant Lens Coating Yes
Includes Padded Arms Yes
Dielectric Protection No
Ultra-Violet Scale Protection Designation U3-7
Arm Tip Type Hybrid

Description

Safety Glasses, Series HL1, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Silver, Eyewear Size M, Frame Material TPR, Lens Material Polycarbonate, Temple Color Silver, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.