This item is Discontinued.

Mcr Safety Safety Glasses, T1, Red Mirror Scratch-Resistant Lens, Polycarbonate, Black Half-Frame, Wraparound T111R

Safety Glasses, T1, Red Mirror Scratch-Resistant Lens, Polycarbonate, Black Half-Frame, Wraparound (Discontinued)

  • Mfr # T111R
  • Zoro # G3883345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T111R
Zoro #
G3883345
UPC #
766868421189
Country of Origin
Unknown

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Red Mirror
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
T1
Standards
ANSI Z87+
Includes
Cord
X-Ray Detectable
Yes
UV Protection
99.99% UVA/UVB
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
Yes
Photochromatic Lens
No
Gender
Unisex
Arm Color
Blue
Arm Tip Type
Hybrid

Description

Safety Glasses, Series T1, Gender Unisex, Lens Color Red Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.