Shop MCR SAFETY
See all product information
Create Account
Safety Goggles, Clear Lens, UV-AF Anti-Fog, Indirect Vented, 23 Series, 12 PK
- Mfr # 2320AF
- Zoro # G311219532
product price:Â
$
80.45
/pk of 12, $6.70/ea
Key Features
Frame Material
PVC
Frame Color
Smoke
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2320AF
- Zoro #
- G311219532
- UPC #
- 766868023215
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Goggles
- Frame Material
- PVC
- Frame Color
- Smoke
- Lens Color
- Clear
- Lens Coating
- UV-AF Anti-Fog
- Eyewear Venting
- Indirect Vented
- ANSI Dust/Splash Rating
- D3, D4
- Strap Material
- Elastic
- Series
- 23
- Frame Type
- Frameless
Description
23 Series Elastic Strap, Clear UV-AF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.