Shop MCR SAFETY
See all product information
Create Account
Safety Goggles, Clear Lens, UV-AF Anti-Fog, Indirect Vented, Elastic Strap, 23 Series
- Mfr # 2320AF
- Zoro # G216245131
product price:Â
$
6.69
/pr
Sold in multiples of 12Â prs for
$80.28
Key Features
Frame Material
PVC
Frame Color
Smoke
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2320AF
- Zoro #
- G216245131
- UPC #
- 766868023215
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Goggles
- Frame Material
- PVC
- Frame Color
- Smoke
- Lens Color
- Clear
- Lens Coating
- UV-AF Anti-Fog
- Eyewear Venting
- Indirect Vented
- ANSI Dust/Splash Rating
- D3, D4
- Strap Material
- Elastic
- Series
- 23
- Standards
- ANSI/ISEA Z87.1 2020, CE EN166, ISO 12312-1, TAA Compliant
- Frame Features
- Dielectric
- Venting Type
- Indirect
- Lining Location
- Eye Socket
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Nose Bridge Material
- Polycarbonate
- Frame Type
- Frameless
- Ultra-Violet Scale Protection Designation
- U6
- Band Material
- Elastic
- Eye Socket Lining Material
- TPR
- Adjustable Locations
- Straps
Description
Goggles, Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.