Mcr Safety

Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series


product price: $6.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material PVC
  • Frame Color Smoke
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Goggles
Frame Material PVC
Frame Color Smoke
Lens Color Clear
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
UV Protection 99.90%
Frame Style Goggle
Series Verdict
Standards ANSI Z87.1-2015
Temple Style Elastic Strap
Eyewear Venting Indirect
Polarized Lens No
Gender Unisex
Metal Detectable No
X-Ray Detectable Yes
ANSI Dust/Splash Rating D4
Photochromatic Lens No
Foam Lined Yes
Features Dielectric
Ultra-Violet Scale Protection Designation U6
Includes Anti-Fog Lens Coating No
Eye Socket Lining Material Open Foam
Includes Scratch-Resistant Lens Coating Yes
For Small Heads Designation Not Rated for Small Heads
Includes Brow Lining Yes
Band Material Elastic
Includes No Lens Coatings No
Nose Bridge Material Polycarbonate
Welding Shade Designation Not Rated for Welding Use
Dielectric Protection Yes
Brow Lining Material Open Foam
Includes Anti-Static Lens Coating No
Includes Eye Socket Lining Yes
Adjustable Locations Strap
Includes Polarized Lens Coating No

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating D4, Band Material Elastic, Brow Lining Material Open Foam, Dielectric Protection Yes, Eye Socket Lining Material Open Foam, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.