Safety Goggles/Faceshield Combo, Clear Lens, UV-AF Anti-Fog, Indirect Vent, Hydroblast (HB4) Series
Mfr # HB4S110AF
Zoro # G816244923
product price:Â $17.89
/pr
Sold in multiples of 12 for $214.68
Key Features
Frame Material
TPR
Frame Color
Gray
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HB4S110AF
Zoro #
G816244923
UPC #
766868546349
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
TPR
Frame Color
Gray
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
ANSI Dust/Splash Rating
D3
Strap Material
Elastic
Series
Hydroblast (HB4)
Standards
ANSI/ISEA Z87.1 2020, ISO 12312-1, TAA Compliant
Frame Features
Dielectric
Includes Face Shield
Includes Face Shield
Meets High Impact Standard
High Impact Standard ANSI Z87+
Band Material
Elastic
Adjustable Locations
Straps
Ultra-Violet Scale Protection Designation
U6
Venting Type
Indirect
Frame Type
Full Frame
Description
Goggles, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.