Shop MCR SAFETY
See all product information
SensaGuard 5055, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige
Mfr # 5055L
Zoro # G7267771
product price:Â $13.69
/pk 100, $0.14/eaKey Features
Color
Beige
Material
Latex
Palm Thickness
5 mil
Cuff Style
Slip-On
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5055L
Zoro #
G7267771
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Slip-On, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Unlined, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.