Shop MCR SAFETY
See all product information
Create Account
SensaTouch 5010, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L (9), 1000 PK, Clear
- Mfr # 5010L
- Zoro # G0659051
product price:Â
$
55.89
/pk of 1000, $0.06/ea
Key Features
Size
L
Color
Clear
Material
Vinyl
Palm Thickness
5 mil
Cuff Style
Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
- Cuff Thickness
- 4 mil
- Finger Thickness
- 7.5 mil
- Glove Length
- 10 1/4 in
- Length
- 10 1/4 in
- Nominal Palm Thickness
- 5 mil
- Glove Size and Cuff Length Style
- L/Standard
- Size - Numeric
- 9
- Size- Alpha
- L
- Fits Chest Size
- Ambidextrous, Unlined
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Clear, Cuff Style Slip-On, Disposable Glove Type Food-Grade, Medical-Grade, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 10 1/4 in, Material Vinyl, Medical Glove Type Exam, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.