Zoro Homepage

Sleeve, Large, Cotton/Polyester, PK12

  • Mfr # 9478M

  • Zoro # G7276558


product price: $35.59
/pk 24, $1.48/ea

Key Features

Color
Beige
Standards
ANSI/ISEA 105-2016
Sleeve Material
Terry Cloth (Loop Out)
Sleeve Construction
Cut and Sewn
ANSI/ISEA Cut Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9478M
Zoro #
G7276558
UPC #
-
Country of Origin
Mexico

Dimensions

Sleeve Length
18 in
Thickness
7 ga
Size
Universal

Details

Color
Beige
Item
Knit Sleeves
Standards
ANSI/ISEA 105-2016
Sleeve Material
Terry Cloth (Loop Out)
Sleeve Construction
Cut and Sewn
ANSI/ISEA Cut Level
Not Tested
Cuff Style
Elastic
Stitching Material
Cotton/Polyester Blend
Latex-Free
Latex-Free
Sleeve Features
Heat-Resistant
Anti-Static
Anti-Static Not Included
Max. Temp.
392 Degrees F
Sleeve Style
Sleeve
ANSI/ISEA Heat Level
3
Silicone-Free
Contains Silicone
Brand and Series
MCR Safety 9478M
Sleeve Performance
General Purpose
Fabric Weight
16 oz
Series
9478M
Maximum Temperature
392 Degrees F

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level Not Tested, ANSI/ISEA Needlestick Level 0, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Terry Cloth (Loop Out), Color Beige, Size Universal, Series 9478M, Sleeve Features Heat-Resistant, Standards ANSI/ISEA 105-2016, Stitching Material Cotton/Polyester Blend, ANSI/ISEA Heat Level 3, ANSI/ISEA Abrasion Level Not Applicable, Anti-Static Anti-Static Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.