Mcr Safety
Standard Weight 18 Oz Knit Wrist M, PK12
Mfr # 9402KM
Zoro # G0487448
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Glove Coating Material Uncoated
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35 (477J35)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Yellow Caution Belt (708418YBC)
- GLOWEAR BY ERGODYNE 2XL Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, 2XL, 1 Pair (727-11)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- MCR SAFETY Hot Mill Reg Wght 100 per Cotton 2, PK12 (9124C)
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100012)
- Mcr Safety Heat Resistant Gloves