Zoro Homepage

Std Weight 16Oz 15 Loopout Terry, PK12

  • Mfr # 9475M

  • Zoro # G0629240


product price: $21.69
/pk 12, $1.81/ea

Key Features

Size
Large
Sleeve Length
15 in
Color
Back: Natural; Hem: White
Features
Standard Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9475M
Zoro #
G0629240
UPC #
30451439475227
Country of Origin
Mexico

Dimensions

Size
Large
Sleeve Length
15 in

Details

Item
Heat-Resistant Sleeves
Color
Back: Natural; Hem: White
Features
Standard Finger

Description

Heat-Resistant Sleeves, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.