
Swagger (RP3), Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Full-Frame
Mfr # RP310PF
Zoro # G104391018
product price:Â $14.25
/eaKey Features
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP310PF
Zoro #
G104391018
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (RP3)
Standards
CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+
Strap Material
Elastic
Features
Dielectric
Visible Luminous Transmission
0.9
Arm Color
Black
Arm Tip Type
Hybrid
Dielectric Protection
Yes
Description
Safety Glasses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.