
Swagger (SR3), Safety Glasses, Duramass Hard Coat, Gray Lens, Black Frame, Full-Frame, 12 PK
Mfr # SR322
Zoro # G111219015
product price:Â $29.59
/pk 12, $2.47/eaKey Features
Lens Color
Gray
Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR322
Zoro #
G111219015
UPC #
766868545274
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Swagger (SR3)
Standards
ANSI/ISEA Z87.1 2020
Arm Tip Type
Bayonet
Dielectric Protection
Yes
Arm Color
Black
Description
Swagger SR3 Black Frame, Gray Lenses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.