Swagger (SR4), Safety Glasses, MAX36 Dual Coating, Black Mirror Lens, Clear Frame, Full-Frame, 1 PR
Mfr # SR417BZDC
Zoro # G516244858
product price: $36.15
/prKey Features
Frame Type
Full-Frame
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR417BZDC
Zoro #
G516244858
UPC #
766868545922
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Black Mirror
Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Series
Swagger (SR4)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Nose Bridge Material
TPR
Temple Adjustment Type
Extendable
Arm Color
Clear
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Soft
Arm Tip Type
Bayonet
Dielectric Protection
Yes
Arm Material
Polycarbonate
Padding Location
Nose Bridge
Frame Features
Dielectric
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.