Shop MCR SAFETY

Swagger (SR5), Welding Safety Glasses, MAX6 Anti-Fog, Green Filter 5.0 Lens, Glacier Gray Frame

  • Mfr # SR5250PF
  • Zoro # G616244871

product price: 
$
16.69
/pr
Sold in multiples of 12 prs for $200.28

Key Features

Frame Type
Full-Frame
Frame Color
Glacier Gray
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR5250PF
Zoro #
G616244871
UPC #
766868545342
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Glasses
Lens Color
Green Filter 5.0
Frame Type
Full-Frame
Frame Color
Glacier Gray
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (SR5)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Eye Socket Lining Material
Foam
Frame Features
Dielectric
Nose Bridge Material
TPR
Arm Color
Black/Gray
Lining Location
Eye Socket
Gender
Unisex
Temple Adjustment Type
Extendable
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
Yes
Arm Tip Type
Bayonet
Temple Tip Features
Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Band Material
Elastic
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products