Zoro Homepage

Tear Away Safety Vest, 2X

  • Mfr # CL2MLX2

  • Zoro # G6606533


product price: $11.49
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLX2
Zoro #
G6606533
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Vest Size
2XL
Reflective Stripe Width
2 in

Details

Item
High Visibility Tear Away Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Features
Tear-Away Design Helps Protect The Wearer From Being Grabbed and Pulled Into Harms Way
Reflective Stripe Location
Chest, Waist
Breakaway
Yes
Reflective Stripe Color
Silver
Fall Protection Compatible
No
Fabric Construction
Solid
Total Number of Pockets
0
Safety Features
Breakaway
Includes LED Lights
No
Number of Outside Pockets
0
Number of Inside Pockets
0

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, Features Breathability, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.