
Terry Cloth Heavy Weight Glove, Knit Wrist Cuff Back: Natural, L, 12 PK
Mfr # 9403KM
Zoro # G7266572
product price:Â $15.59
/pk 12, $1.30/eaKey Features
Size
L
Cuff Style
Knit Wrist
ANSI/ISEA Heat Level
4
Color
Back: Natural
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9403KM
Zoro #
G7266572
UPC #
30451439403947
Country of Origin
Mexico
Dimensions
Size
L
Details
Item
Terry Cloth Heavy Weight Glove
Cuff Style
Knit Wrist
ANSI/ISEA Heat Level
4
Color
Back: Natural
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
A2
Silicone-Free
No
Material
Cotton/Polyester
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.