Weight Terry Kevlar Brown Cotto, PK12, Knit Wrist Cuff Back: Yellow; Hem: White, M, 12 PK
- Mfr # 9433KM
- Zoro # G1201195
product price:Â
$
32.39
/pk of 12, $2.70/ea
Key Features
Size
M
Cuff Style
Knit Wrist
Material
Aramid - Kevlar Cotton/Polyester Terrycloth
ANSI/ISEA Heat Level
4
Color
Back: Yellow; Hem: White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9433KM
- Zoro #
- G1201195
- UPC #
- 30451439433951
- Country of Origin
- Mexico
- Item
- Weight Terry Kevlar Brown Cotto,PK12
- Cuff Style
- Knit Wrist
- Material
- Aramid - Kevlar Cotton/Polyester Terrycloth
- ANSI/ISEA Heat Level
- 4
- Color
- Back: Yellow; Hem: White
- ANSI/ISEA Abrasion Level
- Not Rated
- ANSI/ISEA Cut Level
- A2
- Silicone-Free
- No
Dimensions
- Size
- M
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.