Tomahawk(R), Safety Glasses, Anti-Fog, Scratch Resistant, Clear Lens, Black Frame
- Mfr # TK110AF
- Zoro # G4214752
product price:Â
$
2.75
/ea
Key Features
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog, Scratch Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK110AF
- Zoro #
- G4214752
- UPC #
- 766868031111
- Country of Origin
- Unknown
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Black
- Lens Coating
- Anti-Fog, Scratch Resistant
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- Tomahawk(R)
- Standards
- ANSI Z87.1-2010, CAN/CSA Z94.3-07
- Photochromatic Lens
- No
- UV Protection
- 99.9%
- Gender
- Unisex
Description
Safety Glasses, Series Tomahawk(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.