Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz )

  • Mfr # PT2T4628

  • Zoro # G701985337


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
46 in x 28 in
Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2T4628
Zoro #
G701985337
UPC #
-
Country of Origin
Guatemala

Dimensions

Size
46 in x 28 in
Maximum Waist Size
46 in
Womens Size
0
Minimum Waist Size
46 in

Details

Item
Flame Resistant Pants
Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Color
Tan
Gender
Unisex
Inseam
28 in
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
ANSI Class
Not Rated
Waist Rise
Mid Rise
Pant Fit
Classic Fit
High-Visibility
No
Insulated for Cold Conditions
No
Pant Type
Work Pant
Leg Fit
Straight Leg
Includes Cargo Pocket
Yes
Arc Flash PPE Category
2
Stitching Material
Nylon

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Gender Unisex, Inseam 28 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Stitching Material Nylon, High-Visibility No, Waist Rise Mid Rise, Womens Size 0, Includes Cargo Pocket Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.