Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Navy, L
- Mfr # SC16NV LN L
- Zoro # G0679957
product price:Â
$
30.59
/ea
Key Features
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC16NV LN L
- Zoro #
- G0679957
- UPC #
- 883248232422
- Country of Origin
- Honduras
Dimensions
- Size
- L
- Sleeve Length
- 36 in
- Length
- 33 3/4 in
- Minimum Chest Size
- 42 1/2 in
- Maximum Neck Size
- 16 1/2 in
- Size-Body Type
- Tall
- Minimum Neck Size
- 15 5/8 in
- Maximum Chest Size
- 46 in
- Fits Chest Size
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Bottle Size
- L
- Size - Alpha
- L
Description
Mns Ls Navy Shirt No Pkt,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Food Processing, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.