V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

  • Mfr # V201R

  • Zoro # G502571555


product price:  $22.99
/ea
Sold in multiples of 3 for $68.97

Key Features

Color
Black; Fluorescent Orange
Size
One Size
Material
Mesh
Closure Type
Hook and Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V201R
Zoro #
G502571555
UPC #
45143999989
Country of Origin
China

Dimensions

Size
One Size

Details

Color
Black; Fluorescent Orange
Material
Mesh
Closure Type
Hook and Loop
Number of Pockets with Closure
0
High Visibility
Yes
Features
Breathable

Description

MCR SAFETY V201R ORANGE SAFETY VEST, 2" REFLECTIVE STRIPS, POLYESTER, SIDE STRAPS, ONE SIZE BRIGHT ORANGE COLOR AND REFLECTIVE STRIPS PROVIDE HIGH VISIBILITY DAY OR NIGHT FOR A VARIETY OF HAZARDOUS SITUATIONS. THE REFLECTIVE STRIPS ARE SEWN VERICALLY ONTO THE VEST FRONT TO BACK CONTINUOUSLY. LIGHTWEIGHT POLYESTER MESH FABRIC WITH HOOK AND LOOP CLOSURE KEEPS VEST SECURE IN ALL WEATHER CONDITIONS. ONE SIZE, 18" X 47", WITH 8" ELASTIC SIDE STRAPS. APPAREL TYPE: VEST; MATERIAL(S): POLYESTER MESH; COLOR(S): BRIGHT ORANGE/LIME; SILVER REFLECTIVE STRIPS. ONE SIZE FITS ALL.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.