Mcr Safety

Vend Glove, Nitrile Foam, Black, XL, PR


product price: $12.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Color Black
  • Glove Coating Material Nitrile
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size XL

Details

Item Vend Glove
ANSI/ISEA Cut Level A6
Color Black
Glove Coating Material Nitrile
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Finish Foam
Cuff Style knit
Standards ANSI/ISEA 125:2016
Waterproof No
Glove Coating Color Black
Glove Material Color Black
ANSI/ISEA Abrasion Cycles 20000
Reinforcement Coverage Reinforced Thumb Crotch
Series Cut Pro
Anti-Static No
Glove Materials Nitrile
EN 388 Rating No
Oil-Resistant Yes
ANSI/ISEA Cut Grams 3196

Description

Vend Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating No, Standards ANSI/ISEA 125:2016, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.