Zoro Homepage

Vest, OR, Polyester Mesh, 3/4" Lime Stripes

  • Mfr # V211R

  • Zoro # G6672281


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Color
Orange
Size
Universal
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V211R
Zoro #
G6672281
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Vest Size
S
Reflective Stripe Width
3/4 in

Details

Item
Safety Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Lime
Features
Cool
Reflective Stripe Location
Chest
Total Number of Pockets
0
Breakaway
No
Reflective Stripe Color
Lime
Fabric Construction
Solid
Includes LED Lights
No
Fall Protection Compatible
No
High Visibility
Yes

Description

Safety Vest, ANSI Class Not Rated, Vest Size S, Features Cool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.