Zoro Homepage

Welding Apron, Leather, 20 in Length, Gray

  • Mfr # 38120MW

  • Zoro # G1208621


product price: $18.29
/ea

Key Features

Sleeve Length
20 in
Material
Leather
Color
Gray
Features
Cuts, Protection from Heat, Slag, Sparks
Apron Type
Bib Apron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38120MW
Zoro #
G1208621
UPC #
-
Country of Origin
Multiple

Dimensions

Sleeve Length
20 in

Details

Item
Welding Apron
Material
Leather
Color
Gray
Features
Cuts, Protection from Heat, Slag, Sparks
Apron Type
Bib Apron
Stitching Material
Kevlar(R)

Description

Apron Type Bib Apron, Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Length 20 in, Material Leather, Stitching Material Kevlar(R), Welding Apron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.