Mcr Safety
Welding Gloves, Cowhide Palm, XL, 12PK
- Zoro #: G1201490
- Mfr #: 4150B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Welding Gloves
- Application: Welding
- Leather Palm Material: Cowhide
- Glove Back Material: Cowhide
- Glove Size: XL
- Shop By: Closeouts
$86.25
Pk of 12, $7.19/ea
Subtotal: $86.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mcr Safety #4150B Specifications
- Zoro #: G1201490
- Mfr #: 4150B
- UPC #: 30451434150075
- Item: Welding Gloves
- Application: Welding
- Leather Palm Material: Cowhide
- Glove Back Material: Cowhide
- Size: XL
- Glove Size: XL
- Shop By: Closeouts
- Country of Origin (subject to change): Multiple
Description
Economy Gray Welder 1 Piece Back,PK12, Package Quantity 12
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mcr Safety #4150B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, 12PK 4150BXXL
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK 4911
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK 4952XL
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK 4901L
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK 4902L
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK 4907
- WATSON GLOVES Cow Town Welder - Large PR 2761-L
- TILLMAN Welding Gloves, Elkskin Palm, M, PR 875M
- WATSON GLOVES Yellow Tail Welder - Small PR 2752-S
- BDG Welding Gloves, PR 60-1-1810-L
- WATSON GLOVES Ace of Spades Nomex Goatskin Short Welding Glove-Large PR 2781-L
- Mcr Safety Welding Gloves