Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL, PR
Mfr # 4500
Zoro # G4881685
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Lining Material Foam
- Color Blue
- Palm Material Cowhide
- Glove Cut Gunn - Full Back
Product Information
- Brand Mcr Safety
- MFR # 4500
- Zoro # G4881685
- UPC # 045143045006
- Country of Origin China
- Category Welding Gloves
Dimensions
Length | 13 |
Glove Length | 13 in |
Glove Size | XL |
Cuff Length | 5.25 in |
Details
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Standard, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 110)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4155)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4952XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 9, 12PK (4909)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, L, PR (FRGC2-05-010)
- Mcr Safety Welding Gloves