Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL, PR
Mfr # 4750
Zoro # G4827986
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Lining Material Wool
- Palm Material Cowhide
- Design Standard
- Stitching Material Kevlar(R)
Product Information
- Brand Mcr Safety
- MFR # 4750
- Zoro # G4827986
- UPC # 00045143047505
- Country of Origin China
- Category Welding Gloves
Dimensions
Length | 13 |
Glove Length | 12 in |
Glove Size | XL |
Cuff Length | 3.75 in |
Details
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Gray, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Gray, Cuff Material Canvas, Design Standard, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Badge, Adhesive, Be Brdr, 100PK (AVE5144)
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0402-RD_10x7 (LCU3-0402-RD_10x7)
- RINGERS GLOVES Impact Resistant Gloves, L, PR (667)
- NMC Danger Poison Gas Sign, D82AB (D82AB)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, PR (4950S)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, M, PK12 (4840M)
- MCR SAFETY Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4600LH)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- Mcr Safety Welding Gloves