Welding Gloves, Wing Thumb, Cowhide, S, 12 PK
Mfr # 4152
Zoro # G1202166
product price: $71.29
/pk 12, $5.94/eaKey Features
Glove Size
S
Cuff Material
Leather
Application
Welding
Palm Material
Cowhide
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4152
Zoro #
G1202166
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Welding Gloves
Cuff Material
Leather
Application
Welding
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Fleece
Color
Leather: Gray
Cuff Style
BROWN COTTON HEMMED CUFF
Glove Back Material
Split Leather
Description
Gray Welder 1Piece Back Ladies Size,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.