Zoro Homepage

Welding Gloves, X-Large, Leather, Gray, Fleece Lining, PR

  • Mfr # 4150B

  • Zoro # G612467786


product price: $8.95
/pr
Sold in multiples of 12 for $107.40

Key Features

Thumb Style
Wing
Palm Material
Split Leather
Glove Back Material
Split Leather
Cuff Material
Leather
Glove Liner Material
Cotton Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150B
Zoro #
G612467786
UPC #
-
Country of Origin
China

Dimensions

Glove Size
X-Large

Details

Thumb Style
Wing
Palm Material
Split Leather
Glove Back Material
Split Leather
Cuff Material
Leather
Glove Liner Material
Cotton Drill
Cuff Style
Gauntlet

Description

Welding Gloves, Glove Size: X-Large; Material: Leather; Color: Gray; Lining: Fleece; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Cuff Style: Gauntlet; Finger Style: Standard; Glove Back: Full; Grade: Economy - Memphis Welding, Gray Economy Shoulder Grade, Cotton Lined, Wing Thumb, MCR Safety has the perfect welders glove to fit your individual needs. With such a wide assortment to choose from, you are sure to Get Goin'! Light- R-Up with MCR Welders Gloves! The 4150B features gray economy shoulder leather, leather reinforeced wing thumb, and cotton drill lining., Gray Split Ecomomy Shoulder Cow Leather Cotton Drill Lining 13 inch 1 Piece Back All Seams Welted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.