Shop MCUSTA KNIVES
See all product information
Create Account
2021 Mcusta Mc-15 Bamboo Money Clip Aus-8 Red Pakkawood
- Mfr # MCU-MC-152
- Zoro # G913330529
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
1
Handle Material
Pakkawood
Blade Type
Neck
Blade Length
2 1/4 in
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCU-MC-152
- Zoro #
- G913330529
- UPC #
- -
- Country of Origin
- Unknown
- Number of Blades
- 1
- Handle Material
- Pakkawood
- Blade Type
- Neck
- Handle Color
- Red
Dimensions
- Blade Length
- 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.