This item is Discontinued.

Mdf Instruments MDF Instruments MDF767BO Sprague Rappaport Stethoscope -All Black MDF767BO

MDF Instruments MDF767BO Sprague Rappaport Stethoscope -All Black (Discontinued)

  • Mfr # MDF767BO
  • Zoro # G703957776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDF767BO
Zoro #
G703957776
UPC #
6940211619155
Country of Origin
China

Description

MDF Sprague Rappaport Stethoscope is designed to detect the entire range of heart and chest sounds. It is five stethoscopes in one for a full range of diagnostic capability that is clinically proven to deliver more faint heart sounds and murmurs than other stethoscopes. Worldwide it is the most popular stethoscope on the market and the choice of the medical professionals.Chestpiece:Equipped with a full rotational Dual-Output Acoustic Valve Stem all components are individually machined and precisely assembled. Strict tolerance control and valve mechanism ensure smooth valve rotation and accurate acoustic transmission. The Chestpiece enables users to switch between adult and pediatric-sided Diaphragms/Bells with ease and interchange both side of the chestpiece with adult and pediatric Chestpiece fittings (2 Diaphragms and 3 Bells) to meet medical professionals specific diagnostic requirements.AccuFit Headset:Adjustable chrome-plated wide brass tubes are outfitted with flexible spring and MDF ComfortSeal Eartips designed for a long lasting anatomical fit. Acoustic Tubing:Dual high performance Acoustic Tubes are secured in place by a non-pinching and non-obtrusive chrome-plated brass Acoustic Tube Clasp. Acoustic Tubes are constructed of non-cracking non-sticking high-density latex-free PVC. Accessories: Additional (2) ComfortSeal Eartips (1) ultra-sensitive Diaphragm and (1) ID tag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.