This item is Discontinued.

Mdf Instruments MDF Instruments MDF767XBO 2-in-1 Deluxe Sprague Rappaport Stethoscope -All Black MDF767XBO

MDF Instruments MDF767XBO 2-in-1 Deluxe Sprague Rappaport Stethoscope -All Black (Discontinued)

  • Mfr # MDF767XBO
  • Zoro # G603901121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDF767XBO
Zoro #
G603901121
UPC #
6940211619551
Country of Origin
China

Description

MDF 2-in-1 Tube Deluxe Sprague Rappaport Stethoscope with X-configuration Acoustic Tubing grants this model as the most advanced Sprague Rappaport. Similar to the MDF 767 Sprague it is designed to detect the entire range of heart and chest auscultation. It is five stethoscopes in one for full range and flexible diagnostic capability that is clinically proven to deliver more faint heart sounds and murmurs. Worldwide it is the most popular stethoscope on the market today and the top choice of the medical professionals. Chestpiece: Equipped with a full rotational Dual-Output Acoustic Valve Stem all components are individually machined and precisely assembled. Strict tolerance control and valve mechanism ensure smooth valve rotation and accurate acoustic transmission. The Chestpiece enables users to switch between adult and pediatric-sided Diaphragms/Bells with ease and interchange both side of the Chestpiece with adult and pediatric fittings (2 Diaphragms and 3 Bells) to meet medical professionals specific diagnostic requirements.AccuFit Headset: Adjustable chrome-plated wide brass tubes equipped with enclosed flexible spring and ComfortSeal eartips provide users with a long lasting anatomical fit. Acoustic Tubing:The 2-in-1 tubes in the X-configuration intersecting into one tube in the waist has dual opening to adopt the Chestpiece and Headset provide superior acoustic quality. This high performance heavy-walled 2-in-1 Acoustic Tube maintains two uninterrupted sound transmission channels that further diminishes extraneous sounds in high-noise conditions and caused by the rubbing of the Acoustic Tubes. The Acoustic Tubes are constructed of non-cracking non-sticking high-density latex-free PVC.Accessories: Additional (2) ComfortSeal Eartips (1) ultra-sensitive Diaphragm and (1) ID tag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.