Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mdf Instruments MDF Instruments MDF77708 MDF MD One Stainless Steel Dual Head Stethoscope MDF77708

MDF Instruments MDF77708 MDF MD One Stainless Steel Dual Head Stethoscope (Discontinued)

  • Mfr # MDF77708
  • Zoro # G804006113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDF77708
Zoro #
G804006113
UPC #
6940211620076
Country of Origin
China

Description

Constructed from acoustically-superior stainless steel, the MDF MD One Stethoscope delivers accurate auscultation of heart, lung, and Korotkoff sounds with acoustic integrity and clarity. An ergonomic design ensures comfort for the doctor and patient, even during extended use. The MD One is a premier diagnostic instrument with unmatched performance, durability, and aesthetics.

Chestpiece: The handcrafted stainless steel dual-head chestpiece is precisely machined and hand polished for the highest performance and durability. The full-rotation acoustic valve stem with green indicator dot allows the user to easily identify the active sound channel and seals in sound. The chestpiece is fitted with an ultrasensitive diaphragm sealed with a non-chill retaining ring to provide a secure acoustic transmission. The extra large bell, crowned with a non-chill bell ring, provides greater sound amplification, isolation of low frequencies, and patient comfort.

Acoustic Tubing: Constructed of thicker, denser, latex-free PVC, the Y-configuration non-stick acoustic tubing provides insulation for superior sound transmission and seals out ambient noise while preventing the cracking and wearing that can occur from repeated use. The longer-than-average length allows a comfortable space between health professional and patient.

Acoustic Pyramid Chamber: A patented internal metal-alloy chamber located in the acoustic tubing below the spring keeps the tubing channel open for maximum sound transmission into the binaural.

ErgonoMax Headset:Hand polished, pre-angled stainless steel binaural features a patented internal dual-leaf spring construction for durability and custom fit. Soft ComfortSeal eartips are clear for hygienic purposes and conform to the ear to seal out extraneous noise while ensuring comfort during extended use. Patented SafetyLock eartip adaptors lead the industry in user safety.

Included Accessories: 2 extra sets ComfortSeal eartips, spare ultrasensitive diaphragm, and ID tag.

  • Handcrafted in the MDF artisan tradition by master craftsmen since 1971. 100% Latex Free. Free-Parts-for- Life Program. , five years on tubing.
  • Color: Purple
  • Size: Adult
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.