This item is Discontinued.

Mdf Instruments MDF Instruments MDF777K11 MD One 22k Gold Stainless Steel Dual Head Stethoscope -Black -Adult MDF777K11

MDF Instruments MDF777K11 MD One 22k Gold Stainless Steel Dual Head Stethoscope -Black -Adult (Discontinued)

  • Mfr # MDF777K11
  • Zoro # G104006264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDF777K11
Zoro #
G104006264
UPC #
6940211620519
Country of Origin
China

Description

Constructed from premium-grade stainless steel in 22K gold-plating the MDF 22K MD One Stainless Steel Dual-Head Stethoscope is one of the most widely sought after professional-grade stethoscopes today. MDF777 provides accurate auscultation of heart lung and blood pressure sounds as well as overall durability and aesthetics.Chestpiece:The deluxe adult stainless steel Dual-Head Chestpiece and full-rotation Acoustic Valve Stem are precisely machined for the highest performance and durability. The Diaphragm is fitted with ultra-sensitive Diaphragm sealed by the non-chill Diaphragm Retaining Ring to provide a secure acoustic transmission. The extra large Bell crowned with non-chill Bell Ring provides greater acoustical amplification isolation of low frequency sounds and offers patient`s comfortErgonomax Headset:Machined and polished stainless steel tubes enclosed internal spring and MDF ComfortSeal Eartips are designed for long lasting comfort and high performance acoustic transmission. Acoustic Tubing: Heavy-walled and internal acoustic pathway in the Y-configuration the tubing is designed to maintain acoustic integrity. Acoustic Tubes are constructed of non-cracking non-sticking high-density latex-free PVC.Accessories: Additional (2) ComfortSeal Eartips (1) ultra-sensitive Diaphragm and (1) ID tag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.