Shop MEAD
See all product information
Create Account
9 in. W X 12 in. L Other Brown Envelopes 4 pk
- Mfr # 76012
- Zoro # G005303196
product price:
$
1.69
/pk of 4, $0.42/ea
Sold in multiples of 12 pks for
$20.28
Key Features
Color
Brown
Material
Kraft
Type
Clasp
Features
Heavyweight
Mailer/Envelope Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76012
- Zoro #
- G005303196
- UPC #
- 43100760122
- Country of Origin
- United States
Dimensions
- Mailer/Envelope Length
- 12"
- Mailer/Envelope Width
- 9"
Details
- Item
- Envelope
- Color
- Brown
- Material
- Kraft
- Type
- Clasp
- Features
- Heavyweight
- Mailer/Envelope Type
- Clasp
Description
Heavyweight Kraft envelopes with clasp offer a sturdy way to send your important documents.
- • Envelopes
- • Heavyweight
- • Kraft clasp
- • 9" x 12"
- • 4 count
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.