9.5 in. W X 4.12 in. L No. 10 White Envelopes 50 pk
- Mfr # 75050
- Zoro # G106438247
product price:
$
1.95
/ea
Sold in multiples of 24 for
$46.80
Key Features
Color
White
Envelope Closure
Gummed
Type
Business
Mailer/Envelope Width
4 1/8"
Printed Design/Pattern/Texture
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75050
- Zoro #
- G106438247
- UPC #
- 43100750505
- Country of Origin
- China
Dimensions
- Mailer/Envelope Width
- 4 1/8"
- Mailer/Envelope Length
- 9 1/2"
Details
- Item
- Envelope
- Color
- White
- Envelope Closure
- Gummed
- Type
- Business
- Printed Design/Pattern/Texture
- Plain
- Mailer/Envelope Type
- Business
Description
Plain white envelopes are ideal for use in the home or at the office. The number 10 size is ideal for many business mailings. Seal with gummed flap.
- • White color
- • 4-1/10 inch x 9-1/2 inch size
- • Made of paper
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.