Zoro Homepage

8-7/8 x 11-3/4" Navy Wirebound Legal Pad

  • Mfr # 59882

  • Zoro # G2691300


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Sheet Size
8-1/2 in x 11-1/2 in
Paper Color
White
Number of Sheets
70
Recycled Content
0 %
Cover Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59882
Zoro #
G2691300
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11-1/2 in
Sheet Ruling Size
9/32"
Pad Length
11.75"
Pad-Spine Width
8.5"

Details

Paper Color
White
Number of Sheets
70
Recycled Content
0 %
Cover Color
Navy
Cover Material
80 pt Linen
Backing
80 pt Linen
Binding Location
Top
Paper Weight
20 lb
Item
Notebook
Binding
Wirebound
Rule
College
Number of Carbon Sheets
0
Total Number of Sheets
70
Pages Numbered
No
Number of Subjects/Sections
1
Sheet Rule/Format Type
Medium/College Rule
Pad-Binding Details
Spiral Bound: Soft Cover
Pad-Binding Type
Spiral Coil
Sheet Color
White
Pad-Binding Edge
Top
Sheet Perforation Details
Macro-Perforation
Sheet Basis Weight (lb)
20 lb Bond
Note-Rule Lines per Sheet
33
Back-Cover Material
80-pt. Linen
Weight
1.013 lbs
Sheet-Ruling Color
Blue

Description

Heavyweight 20-lb paper. Perforated for clean tear-out. Extra-stiff backing. Spiral binding. 8.5" x 11" page size. Contains 70 double-sided sheets for a total of 140 pages.
  • • Heavyweight 20-lb paper.
  • • Perforated for clean tear-out.
  • • Heavy-duty cover and stiff cardboard back.
  • • Spiral binding.
  • • 8.5" x 11" page size.
  • • Contains 70 double-sided sheets for a total of 140 pages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.