Shop All Bulletin Boards
Mead
Cork Office Bulletin Board 48"H
Mfr # 85363N
Zoro # G3781718
product price: $209.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Mead
- MFR # 85363N
- Zoro # G3781718
- UPC # 034138853634
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Description
Bulletin Board, Board Material Cork, Board Color Brown, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Silver, For Use Home/Office, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Government Lexmark Black Toner Cartridge, Yield 6,000 (56F000G)
- SPARCO PRODUCTS Sparco Rubber Grip Straight Scissors (SPR25226)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- BAUMGARTENS Strips, Organizr, Magzn And Catlg, PK12 (JT9000)
- MEAD Board, Cork, 4X3 (MEA85367)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- Mead Bulletin Boards