NOTEBOOK, 1SUB, WR, 6/PK, AST, 4PK
- Mfr # MEA73063
- Zoro # G623364524
product price:Â
$
11.35
/pk of 4, $2.84/ea
Key Features
Depth
1/2 in
Width
8.3 in
Features
Durable Cover, Snag Resistant, Spiral Bound, Easy Tear, Perforated, Double Sided Sheet, Smooth, Undated, Opaque
Rule (College, Gregg, etc.)
Legal Ruled
Number of Subjects
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEA73063
- Zoro #
- G623364524
- UPC #
- 43100730637
- Country of Origin
- United States
- Features
- Durable Cover, Snag Resistant, Spiral Bound, Easy Tear, Perforated, Double Sided Sheet, Smooth, Undated, Opaque
- Item
- Notebook
- Rule (College, Gregg, etc.)
- Legal Ruled
- Number of Subjects
- 1
- Paper Weight
- 20 lb
- Ruling Line Color
- Blue
- Number of Pages
- 70
- Binding
- Wire Bound
- Number of Holes Punched
- 3
- Binding Location
- Side
- Cover Color
- Green, Black, Yellow, Purple, Blue, Red
- Number of Sheets
- 70
Dimensions
- Depth
- 1/2 in
- Width
- 8.3 in
- Height
- 10-1/2 in
- Sheet Size
- 7-1/2 in x 10-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.