
Primary Composition Book, Manuscript Format, Blue/White Cover, 100 9.75 x 7.5 Sheets (Discontinued)
- Mfr # 09902
- Zoro # G312921809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09902
Zoro #
G312921809
UPC #
43100099024
Country of Origin
Viet Nam
Dimensions
Width
7.5 in
Book-Spine Length
9.75 in
Details
Paper Color
White
Cover Color
Blue/White
Cover Material
Chip-Clay-Coated Paperboard; Newspaper
Book-Binding Edge
Side
Back-Cover Material
Chip-Clay-Coated Paperboard; Newspaper
Number of Subjects/Sections
1
Book-Binding Type
Taped
Note-Rule Lines per Sheet
14
Sheets per Book/Journal
100
Sheet-Ruling Color
Blue/Red
Description
One subject composition notebook with ruled lines. Each page printed with solid and dotted line primary ruling for practicing writing the alphabet. Inside front cover includes manuscript alphabet for reference. Conforms to most handwriting methods. Durable cover with secure sewn binding. Composition book is appropriate for grades K-2. Ideal for beginning students who want to improve their handwriting.
- Pages printed with solid and dotted line primary ruling for practicing writing the alphabet.
- Inside front cover includes manuscript and cursive alphabet for reference.
- Durable cover with secure sewn binding; 200 pages per book (100 sheets)
- Appropriate for grades K-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.