This item is Discontinued.

Mead Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 73065

Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (Discontinued)

  • Mfr # 73065
  • Zoro # G4055239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73065
Zoro #
G4055239
UPC #
43100730651
Country of Origin
Brazil

Dimensions

Sheet Size
10.5 x 8
Size
10.5 x 8
Width
8.25"
Book Width
8.25"
Sheet Ruling Size
9/32"
Book-Spine Length
10.5"

Details

Cover Color
Assorted; Black; Blue; Green; Purple; Red; Yellow
Cover Material
SBS Board
Item
Notebooks/Journals
Binding
Spiral Coil
Color
Assorted
Material
SBS Board
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
26
Sheet Rule/Format Type
Medium/College Rule
Sheets per Book/Journal
70
Sheet Perforation Details
Macro-Perforation
Book-Binding Edge
Side
Number of Subjects/Sections
1
Back-Cover Material
Kraft
Dated/Undated
Undated
Hole-Punch Details
Side: 3-Hole
Weight
3.475 lbs
Sheet Color
White

Description

Mead® Spiral Notebook, 1 Subject, Medium/College Rule, Assorted Color Covers, 10.5 x 8, 70 Sheets, 6/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.