
Black Rail Bracket for Ladder Rail
Mfr # EG.301.08
Zoro # G002676248
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Material
Steel
Color
Black
Hardware Included
Yes
Ladder Type
Rail Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG.301.08
Zoro #
G002676248
UPC #
841572141209
Country of Origin
China
Details
Material
Steel
Color
Black
Hardware Included
Yes
Ladder Type
Rail Bracket
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail brackets only work with E-Glide Ladder systems
• Black Rail brackets are to be used in conjunction with rail model number EG.4004.08 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.08 (rail connector), EG.40.08
• Rail brackets only work with E-Glide Ladder systems
• Black Rail brackets are to be used in conjunction with rail model number EG.4004.08 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.08 (rail connector), EG.40.08
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.