Ladder 92 in. Un-Finished Oak Bronze Hook with 8 ft. Rail Kit

  • Mfr # EG.300-92RO-08.07

  • Zoro # G501010468


product price: $667.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG.300-92RO-08.07
Zoro #
G501010468
UPC #
841572140608
Country of Origin
China

Description

The Meadow Lane library ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries, or lofts, anywhere you want to reach those out-of-the-way places. With the Meadow Lane library ladder, it is all about choice. The Meadow Lane library ladder comes in a complete package and is available in 4 hardware finishes Black, Bronze, Polished Brass and Satin Nickel. Our installation guide will help you choose the design and size along with 2-options of wood species Maple or Red Oak for your application..


  • •Library ladder un-hooks off rail and using wheels, roll ladder to desired location, and re-hook ladder to rail
  • •Ladder package includes: One top hook hardware kit, one 92 in. un-finished Red Oak ladder, two 4 ft. Rails, two rail end stops, four rail brackets, one rail connector and required fasteners.
  • •Weight Capacity 300 lbs
  • •92 in. H x 16 in. W unfinished and ready-to-assembled Red Oak ladder
  • •Unfinished ladder allows you to finish to match other woodwork
  • •Rail Mounting Height Range is between 88-1/4 in. to 89-1/4 inches.
  • •Ladder in the stored position (close to the wall/cabinet/bookshelf). Leave at least 2-1/2 in. of clearance between the top of the rail and the ceiling, crown molding or other overhanging protrusions.
  • •Ladder in the climbing position, a minimum 1 in. clearance between the top of the rail and any upper cabinet doors is required to be able to open these doors.
  • •Dimensions: Rail Brackets: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D; Rail: 1-1/4 in. diameter x 48 in. L ; Rail connector: 5/8 in. H x 9/16 in. W x 2-3/8 in. L; Rail end stop: 1-15/16 in. diameter x 1/8 in. D
  • •Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.