
Polished Brass Rail End Cap for Ladder Rail
Mfr # EG.40.06
Zoro # G102676292
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Material
Steel
Color
Polished Brass
Hardware Included
Yes
Ladder Type
Rail End Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG.40.06
Zoro #
G102676292
UPC #
841572141223
Country of Origin
China
Details
Material
Steel
Color
Polished Brass
Hardware Included
Yes
Ladder Type
Rail End Cap
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.06 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.06 (rail bracket); EG.41.06 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.06 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.06 (rail bracket); EG.41.06 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.