Zoro Homepage

Satin Nickel 48 in. Rail for Ladder

  • Mfr # EG.4004.02

  • Zoro # G602676211


product price: $43.99
/ea

Key Features

Color
Satin Nickel
Material
Steel
Ladder Type
Rail
Hardware Included
No
Total Rail Length (Ft.)
4 Ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG.4004.02
Zoro #
G602676211
UPC #
841572141254
Country of Origin
China

Dimensions

Total Rail Length (Ft.)
4 Ft.

Details

Color
Satin Nickel
Material
Steel
Ladder Type
Rail
Hardware Included
No

Description

The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is additional rail for E-Glide ladder packages is for extending the rail or for multiple wall applications.
• 48 in. round Satin Nickel rail for E-Glide ladder system
• Rails can be cut with metal cutting blade
• Rail dimensions: 1-1/4 in. diameter x 48 in. L
• Additional rail components needed based on application EG.301.02 (rail bracket); EG.40.02 (rail end stop); EG.41.02 (rail connector)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.