
Power Supply, 88 to 264V AC, 48V DC, 75W, 1.6A, DIN Rail
Mfr # SDR-75-48
Zoro # G212348010
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
88 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
75W
Current - Output
1.6A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDR-75-48
Zoro #
G212348010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
32 mm
Overall Width
125.2 mm
Overall Depth
102 mm
Depth
102 mm
Width
32 mm
Height
125.2 mm
Details
Item
Power Supply
Input Voltage
88 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
75W
Current - Output
1.6A
Mounting
DIN Rail
Housing Material
Metal Case
Output Amps
1.6A
Hz
47 to 63 Hz
Case Material
Metal Case
Output Voltage
48V DC
Power Rating
75W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.