This item is Discontinued.

Measuretek Digital Compact Bench Scale 6 lb./3kg Capacity 12R982

Digital Compact Bench Scale 6 lb./3kg Capacity (Discontinued)

  • Mfr # 12R982
  • Zoro # G4265755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R982
Zoro #
G4265755
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 5/8 in
Weighing Surface Width
11 1/2 in
Overall Length
11 5/8 in
Overall Width
13 1/2 in
Overall Height
4 5/8 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.1 g/0.0002 lb
Scale Display
LED
Washdown
No
Power Unit
AC Adapter, Rechargeable Battery
Platform Material
Stainless Steel
Scale Connection Ports
RS-232
Housing Material
ABS Plastic
Standards
CE, UL
Scale Readability
0.1g/0.0002 lb.
Application Modes
Accumulation, APW, Checkweighing, Counting, Weighing
Includes
AC Adapter, Ni-MH Battery
Item
Bench Scale
Material
Stainless Steel, ABS
Body Material
ABS, Stainless Steel
Weight Capacity
6 lb
Batteries Required
Yes
Battery Type
Ni-MH
Interface
RS232
Number of Batteries Included
1
Batteries Included
Yes
Number of Batteries Required
1
Basic Power Source
Battery/Electric
Green Environmental Attribute
Product is Rechargeable

Description

Bench Scale, Scale Display LED, Weighing Surface Depth 8 5/8 in, Weighing Surface Width 11 1/2 in, Weight Capacity 6 lb, Weighing Units g, lb, Scale Graduations 0.1 g/0.0002 lb, Overall Width 13 1/2 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards CE, UL, Battery Type Ni-MH, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.