This item is Discontinued.

Measuretek Digital Compact Bench Scale 7 oz./0.2kg/ Capacity 12R971

Digital Compact Bench Scale 7 oz./0.2kg/ Capacity (Discontinued)

  • Mfr # 12R971
  • Zoro # G4262684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R971
Zoro #
G4262684
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 7/8 in
Weighing Surface Width
5 7/8 in
Overall Width
6 3/4 in
Overall Length
9 1/2 in
Overall Height
1 1/2 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz
Capacity
7 oz, 0.2 kg
Scale Graduations
0.1 g/0.01 oz
Scale Display
LCD
Washdown
No
Application Modes
Weighing
Standards
CE
Includes
(4) AA Batteries
Item
Bench Scale
Scale Readability
0.1g/0.01 oz.
Platform Material
ABS Plastic
Housing Material
ABS Plastic
Power Unit
AC Adapter or (4) AA Batteries
Number of Batteries Required
4
Weight Capacity
7 oz
Battery Type
AA
Batteries Included
Yes
Body Material
ABS
Number of Batteries Included
4
Batteries Required
Yes
Basic Power Source
Battery/Electric
Material
ABS

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 5 7/8 in, Weight Capacity 7 oz, Weighing Units g, oz, Scale Graduations 0.1 g/0.01 oz, Overall Width 6 3/4 in, Overall Height 1 1/2 in, Basic Power Source Battery/Electric, Washdown No, Standards CE, Battery Type AA, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 4, Number of Batteries Required 4, Body Material ABS, Includes (4) AA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.